
4 Inch 316SS Nylon Wheel Swivel 10mm Threaded Stem Caster
Mfr # SCC-SS316TS20S414-NYS-M1015
Zoro # G905420016
product price:Â $65.99
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS316TS20S414-NYS-M1015
Zoro #
G905420016
UPC #
734005019681
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Stem Dia.
10MM
Wheel Dia.
4
Thread Length
1.5
Size
4" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Includes
Swivel caster
Load Capacity
300
Durometer
75D
Caster Temp. Range
-40 degrees F to 210 degrees F
Finish
316 Polished Stainless Steel
Material
Nylon
Mounting Type
Threaded Stem
Thread Pitch
1.5
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide nylon wheel and a 10mm-1.50 X 1-1/2" threaded stem capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel nylon wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.