4 Inch 316SS Nylon Wheel Swivel 12mm Threaded Stem Caster with Brake SCC

  • Mfr # SCC-SS316TS20S414-NYS-TLB-M1215

  • Zoro # G905420627


product price:  $74.19
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316TS20S414-NYS-TLB-M1215
Zoro #
G905420627
UPC #
734005019902
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Stem Dia.
12MM
Wheel Dia.
4
Thread Length
1.5
Size
4" x 1-1/4"

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Durometer
75D
Material
Nylon
Caster Swivel Lock Type
Top lock brake
Load Capacity
300
Features
Top lock brake
Finish
316 Polished Stainless Steel
Caster Temp. Range
-40 degrees F to 210 degrees F
Includes
Swivel caster w/top lock brake
Mounting Type
Threaded Stem
Thread Pitch
1.75
Model
Series #20

Description

Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide nylon wheel and a 12mm-1.75 X 1-1/2" threaded stem with brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel nylon wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products