4 Inch 316SS Solid Polyurethane Swivel 12mm Threaded Stem Caster Brake, 2PK
- Mfr # SCC-SS316TS20S414-SPUS-M1215-2-TLB-2
- Zoro # G905421730
product price:
$
234.99
/pk of 2, $117.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS316TS20S414-SPUS-M1215-2-TLB-2
- Zoro #
- G905421730
- UPC #
- 734005015249
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 5-1/8"
- Stem Length
- 1.5
- Stem Dia.
- 12MM
- Wheel Dia.
- 4
- Size
- 4" x 1-1/4"
- Thread Length
- 1.5
Details
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Features
- 2 casters with top lock brakes
- Includes
- (2) swivel casters & (2) swivel casters w/top lock brakes
- Load Capacity
- 1200
- Finish
- 316 Polished Stainless Steel
- Durometer
- 60-65 D
- Caster Temp. Range
- -50 degrees F to 180 degrees F
- Material
- Solid Polyurethane
- Caster Swivel Lock Type
- 2 casters with top lock brakes
- Model
- Series #20
- Thread Pitch
- 1.75
- Mounting Type
- Threaded Stem
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 12mm-1.75 X 1-1/2" threaded stem with brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.