
4 Inch Black Polyurethane Wheel Swivel Bolt Hole Caster Set with Brake SCC
Mfr # SCC-BH20S414-PPUB-BLK-TLB-4
Zoro # G905432934
product price: $93.79
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
5-1/8"
Features
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-BH20S414-PPUB-BLK-TLB-4
Zoro #
G905432934
UPC #
011586533547
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Details
Wheel Bearing Type
Precision Ball Bearing
Features
Top lock brake
Caster Swivel Lock Type
Top lock brake
Material
Polyurethane Tread on Polyolefin Core
Durometer
60D
Series
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Bolt Hole
Type
(4) swivel casters w/ top lock brakes
Load Capacity
350
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel bolt hole casters with top lock brakes, 4” diameter by 1-1/4” wide black polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.