
4 Inch Blue Polyurethane Wheel Swivel Bolt Hole Caster Set with Brake SCC
Mfr # SCC-BH20S414-PPUB-BLUE-TLB-4
Zoro # G905433030
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
5-1/8"
Features
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-BH20S414-PPUB-BLUE-TLB-4
Zoro #
G905433030
UPC #
11586534742
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Details
Wheel Bearing Type
Precision Ball Bearing
Features
Top lock brake
Durometer
60D
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Bolt Hole
Material
Polyurethane Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
(4) swivel casters w/ top lock brakes
Load Capacity
350
Series
Series #20
Caster Swivel Lock Type
Top lock brake
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel bolt hole casters with top lock brakes, 4” diameter by 1-1/4” wide Blue polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.