4 Inch Glass Filled Nylon Caster with Roller Bearing and Brake/Swivel Lock SCC

  • Mfr # SCC-30CS420-GFNR-TLB-BSL

  • Zoro # G205435277


product price:  $87.45
/ea
Free Shipping & Returns

Key Features

Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Plate Size
4" x 4-1/2"
Material
Glass Filled Nylon
Series
Series #30
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS420-GFNR-TLB-BSL
Zoro #
G205435277
UPC #
670533933375
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"

Details

Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Material
Glass Filled Nylon
Series
Series #30
Caster Temp. Range
-45 degrees F to 190 degrees F
Type
Swivel caster w/top lock brake & bolt on swivel lock
Durometer
85D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
800
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide glass filled nylon wheel with a side lock brake & bolt on swivel lock capable of supporting 800 lbs./caster.When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.