4 Inch Glass Filled Nylon Swivel Caster with Roller Bearing and Brake SCC
- Mfr # SCC-30CS420-GFNR-TLB
- Zoro # G305434897
product price:Â
$
51.45
/ea
Key Features
Series
Series #30
Wheel Dia.
4 in
Material
Glass Filled Nylon
Wheel Width
2 in
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-30CS420-GFNR-TLB
- Zoro #
- G305434897
- UPC #
- 670533933368
- Country of Origin
- United States
- Series
- Series #30
- Material
- Glass Filled Nylon
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Dia.
- 4 in
- Wheel Width
- 2 in
- Mounting Height
- 5 5/8 in
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide glass filled nylon wheel and a side lock brake capable of supporting 800 lbs./caster.When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.