P6071062 Pitco Swivel Caster 12 14 14R 18-2WKSUFM Caster Replacement
- Mfr # PIT-SCC-05S210-POS
- Zoro # G011352485
product price:Â
$
30.19
/ea
Key Features
Mounting Height
2-5/8 in
Caster Mounting Type
Top Plate
Frame Finish
Bright Zinc Plated Finish
Wheel/Tread Material
Polyolefin
Load Capacity
90 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PIT-SCC-05S210-POS
- Zoro #
- G011352485
- UPC #
- 734005216400
- Country of Origin
- United States
Dimensions
- Mounting Height
- 2-5/8 in
Details
- Caster Mounting Type
- Top Plate
- Frame Finish
- Bright Zinc Plated Finish
- Wheel/Tread Material
- Polyolefin
- Load Capacity
- 90 lbs.
- Wheel Hardness Rating
- 85A
- Wheel Bearing Type
- Plain Bore
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #05 swivel caster with a 2'' diameter by 1'' wide polyolefin wheel capable of supporting 90 lbs. per caster. P6071062 replacement part fits Pitco Models 12, 14, 14R, 18-2WKSUFM, 7, DD24RUFM, E12, E14, E14B, E14X, E18, E18B, E7, E7B, FILT II-14, FILT II-14/14W, FILT II-14W, FILT II-18/18W, FILT II-18W, P14, P18, P18K, P24, P34, PM14, PR14, RP14, RP18 and TurboFry 2000. When searching for a reliable and durable solution to your Pitco replacement caster needs, consider Service Casters Series 05 polyurethane casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.