
4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-20S414-PPUB-2-TLB-2
Zoro # G305429855
product price:Â $77.76
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
1.25
Caster Swivel Lock Type
(2) Top lock brakes
Capacity (Lb.)
350
Material
Polyurethane tread on polyolefin core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S414-PPUB-2-TLB-2
Zoro #
G305429855
UPC #
670533852829
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Caster Swivel Lock Type
(2) Top lock brakes
Capacity (Lb.)
350
Material
Polyurethane tread on polyolefin core
Durometer
60D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Features
2 casters with top lock brakes
Finish
Bright Zinc Plated Finish
Series
Series #20
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Caster Mounting Type
Top Plate
Caster Temp. Range
-20 degrees F to 180 degrees F
Bearing Type
Ball Bearing
Description
Listing is for a a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.