Shop SERVICE CASTER
See all product information
Create Account
4 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set Total Lock Brake
- Mfr # SCC-SQTTL20S414-HRS-78-4
- Zoro # G905418761
product price:
$
131.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SQTTL20S414-HRS-78-4
- Zoro #
- G905418761
- UPC #
- 11586605442
- Country of Origin
- United States
- Caster Stem Type
- Square Stem
- Wheel Bearing Type
- Plain Bore
- Durometer
- 55D
- Includes
- (4) swivel casters w/ total lock brakes
- Finish
- Bright Zinc Plated Finish
- Caster Swivel Lock Type
- Total lock brake
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Load Capacity
- 1200
- Material
- Hard Rubber
- Model
- Series #20
- Mounting Type
- Square Stem
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 4” diameter by 1-1/4” wide black hard rubber wheels and a 7/8" square stems with total lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem hard rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.