4 Inch Heavy Duty High Temp Phenolic Caster Set with Roller Bearings and Brakes

  • Mfr # SCC-35S420-PHRHT-SLB-4

  • Zoro # G905439452


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Durometer
90D
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S420-PHRHT-SLB-4
Zoro #
G905439452
UPC #
11586581777
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
5-5/8"
Bolt Size
1/2" (hardware not included)
Size
4" x 2"

Details

Durometer
90D
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Type
(4) Swivel caster w/side lock brake
Material
High Temperature Phenolic
Series
Series#35
Capacity (Lb.)
3200
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
4 Top Lock Brakes
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 swivel casters with 4" diameter by 2" wide high temperature phenolic wheels with side lock brakes capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 high temperature phenolic wheel casters. The Service Caster Series #35 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.