
4 Inch Heavy Duty Top Plate Thermoplastic Swivel Caster with Ball Bearing SCC
Mfr # SCC-35S420-TPRBD
Zoro # G305429763
product price: $50.99
/eaKey Features
Wheel Dia.
4
Wheel Width
2
Caster Mounting Type
Top Plate
Type
Swivel caster
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S420-TPRBD
Zoro #
G305429763
UPC #
11586598713
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4-1/2" x 6-1/4"
Size
4" x 2"
Bolt Size
1/2" (hardware not included)
Details
Caster Mounting Type
Top Plate
Type
Swivel caster
Finish
Bright Zinc Plated Finish
Series
Series#35
Durometer
75A
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Capacity (Lb.)
300
Material
Thermoplastic Rubber on Polyolefin
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide thermoplastic rubber donut tread wheel and maintenance free precision ball wheel bearings. Capable of supporting 300 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.