
Shop SERVICE CASTER
See all product information
4 Inch High Temp Glass Filled Nylon 3/4 Inch Stem Caster Total Lock Brakes, 2PK
Mfr # SCC-SQTTL20S414-GFNSHT-34-2-S-2
Zoro # G905418709
product price: $174.99
/pk 2, $87.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-SQTTL20S414-GFNSHT-34-2-S-2
Zoro #
G905418709
UPC #
11586604742
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Stem Dia.
3/4"
Wheel Dia.
4
Size
4" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Plain Bore
Load Capacity
1200
Caster Temp. Range
-45 degrees F to 550 degrees F
Durometer
85D
Includes
(2) swivel casters w/total lock brakes & (2) swivel casters
Finish
Bright Zinc Plated Finish
Material
High Temperature Glass Filled Nylon
Caster Swivel Lock Type
Total lock brake
Mounting Type
Square Stem
Model
Series #20
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with total lock brakes, with a 4” diameter by 1-1/4” wide brown glass filled nylon wheels and a 3/4" square stem. Supports a total weight of 1,200lbs (300lbs/caster). When searching for a durable caster capable of functioning in temperatures up to 550°F, consider Service Caster’s Series 20 square stem high temp glass filled nylon casters. The Service Caster Series 20 is ideal for use in high temperatures associated with baking such as autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- perform consistently in temperature ratings of 425°F continuous usage and 475°F to 550°F intermittent usage. All load capacities are rated for room temperatures. They have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.