Shop SERVICE CASTER
See all product information
Create Account
4 Inch High Temp Phenolic 58 Inch Threaded Stem Caster with Brake
- Mfr # SCC-TS20S414-PHRHT-TLB-58212
- Zoro # G707383441
product price:Â
$
69.85
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
High Temperature Phenolic
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TS20S414-PHRHT-TLB-58212
- Zoro #
- G707383441
- UPC #
- 734005099270
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- High Temperature Phenolic
- Caster Brake Type
- Top Lock Brake
- Wheel Bearing Type
- Roller Bearing
- Durometer
- 90D
- Finish
- Bright Zinc Plated Finish
- Model
- Series #20
- Wheel Color
- Brown
- Caster Sub-Type
- Swivel
- Load Capacity
- 300
- Mounting Type
- Threaded Stem
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Thread Pitch
- 11
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide high temperature phenolic wheel and a 58 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 roller bearing high temperature phenolic casters The Service Caster Series 20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, and the high temp phenolic wheels quieter than comparable steel wheels have a high resistance to impact damage, providing protection for floors in commercial and industrial settings The roller bearing is capable of carrying greater loads while also providing smoother rolling motion It has a split outer race shell into which the roller assembly is inserted Combination sealthrust retainer washers protect the bearing from dirt, water, and chemicals They also help absorb thrust friction Note roller bearing must be used with hardened spanner bushing or hardened shaft This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475F continuous usage to 525F intermittent usage Not only are they resistant to water, oil, and grease, but because they are nonmetallic, these wheels are spark proof, keeping you safely moving forward Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.