
4 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings 2 Brakes SCC
Mfr # SCC-20S420-PHRHT-2-TLB-2
Zoro # G905439759
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Series
Series #20
Plate Size
2-3/8" x 3-5/8"
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Material
High Temperature Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S420-PHRHT-2-TLB-2
Zoro #
G905439759
UPC #
734005072044
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
5-1/8"
Bolt Size
5/16" (hardware not included)
Size
4" x 2"
Details
Series
Series #20
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Type
(2) Swivel casters & (2) Swivel casters w/top lock brakes
Material
High Temperature Phenolic
Durometer
90D
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
1800
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 2" wide high tempertature phenolic wheel and roller bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp phenolic wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.