4 Inch Kingpinless Polyolefin Wheel Swivel Top Plate Caster

  • Mfr # SCC-KP30S420-POR

  • Zoro # G905430282


product price:  $93.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4
Wheel Width
2
Durometer
70D
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S420-POR
Zoro #
G905430282
UPC #
11586552623
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)

Details

Durometer
70D
Finish
Bright Zinc Plated Finish
Material
Polyolefin
Caster Mounting Type
Top Plate
Series
Series#KP30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Swivel caster
Capacity (Lb.)
500
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide polyolefin wheel capable of supporting 500 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyolefin wheel casters. The Service Caster Series KP30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. Featuring a Kingpinless hot forged STM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.