4 Inch Nylon Caster Set with Ball Bearings 4 Brake 2 Swivel Lock

  • Mfr # SCC-30CS420-NYB-TLB-BSL-2-TLB-2

  • Zoro # G905434808


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/top lock brakes
Capacity (Lb.)
800
Series
Series #30
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
4 Top Lock Brakes & 2 Bolt On Swivel Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS420-NYB-TLB-BSL-2-TLB-2
Zoro #
G905434808
UPC #
011586561748
Country of Origin
United States

Dimensions

Wheel Dia.
4
Plate Size
4" x 4-1/2"
Wheel Width
2
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)

Details

Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/top lock brakes
Capacity (Lb.)
800
Series
Series #30
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
4 Top Lock Brakes & 2 Bolt On Swivel Locks
Caster Temp. Range
-40 degrees F to 210 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Nylon
Durometer
75D
Finish
Bright Zinc Plated Finish
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 4" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,200 lbs. (800 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 nylon wheel casters.The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.