4 Inch Nylon Swivel Caster Set with Ball Bearings and Brakes

  • Mfr # SCC-30CS420-NYB-TLB-4

  • Zoro # G905435003


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4
Wheel Width
2
Type
Swivel caster w/top lock brake
Plate Size
4" x 4-1/2"
Caster Temp. Range
-40 degrees F to 210 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS420-NYB-TLB-4
Zoro #
G905435003
UPC #
11586561649
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"

Details

Type
Swivel caster w/top lock brake
Caster Temp. Range
-40 degrees F to 210 degrees F
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Durometer
75D
Capacity (Lb.)
3200
Material
Nylon
Caster Swivel Lock Type
Top Lock Brake
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 4" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings with top lock brakes capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 nylon wheel casters.The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.