
4 Inch Nylon Swivel Caster with Ball Bearing and Brake SCC
Mfr # SCC-20S420-NYB-TLB
Zoro # G305439663
product price:Â $59.99
/eaKey Features
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-1/8"
Caster Mounting Type
Top Plate
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S420-NYB-TLB
Zoro #
G305439663
UPC #
734005070804
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-1/8"
Details
Caster Mounting Type
Top Plate
Material
Nylon
Series
Series #20
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearing and a top locking brake capable of supporting 450 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 nylon wheel casters.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.