4 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster with Total Lock Brake SCC

  • Mfr # SCC-SQTTL20S414-NYS-78

  • Zoro # G505418758


product price:  $39.39
/ea

Key Features

Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SQTTL20S414-NYS-78
Zoro #
G505418758
UPC #
11586605893
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Stem Dia.
7/8"
Wheel Dia.
4
Size
4" x 1-1/4"

Details

Caster Stem Type
Square Stem
Wheel Bearing Type
Plain Bore
Caster Swivel Lock Type
Total lock brake
Durometer
75D
Material
Nylon
Load Capacity
300
Finish
Bright Zinc Plated Finish
Includes
Swivel caster w/ total lock brake
Caster Temp. Range
-40 degrees F to 210 degrees F
Mounting Type
Square Stem
Model
Series #20

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 4” diameter by 1-1/4” wide white nylon wheel and a 7/8" square stem with total lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem nylon wheel casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products