4 Inch Nylon Wheel Swivel Top Plate Caster Set with Brake

  • Mfr # SCC-20S414-NYS-TLB-TP3-4

  • Zoro # G505429303


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Finish
Bright Zinc Plated Finish
Series
Series #20
Capacity (Lb.)
1200
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S414-NYS-TLB-TP3-4
Zoro #
G505429303
UPC #
734005067705
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Plate Size
4" x 4-1/2"
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Bolt Size
3/8" (hardware not included)

Details

Finish
Bright Zinc Plated Finish
Series
Series #20
Capacity (Lb.)
1200
Durometer
75D
Caster Mounting Type
Top Plate
Caster Temp. Range
-40 degrees F to 210 degrees F
Type
(4) Swivel casters w/ top lock brakes
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Nylon
Caster Swivel Lock Type
Top Lock Brake
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.