4 Inch Phenolic Caster Set with Ball Bearings 4 Swivel Lock 2 Brake SCC

  • Mfr # SCC-30CS420-PHB-TLB-BSL-2-BSL-2

  • Zoro # G305436327


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Series
Series #30
Caster Swivel Lock Type
4 Bolt on Swivel Locks & 2 Top Lock Brakes
Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks
Mounting Height
5-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS420-PHB-TLB-BSL-2-BSL-2
Zoro #
G305436327
UPC #
11586565708
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)

Details

Series
Series #30
Caster Swivel Lock Type
4 Bolt on Swivel Locks & 2 Top Lock Brakes
Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks
Material
Phenolic
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Mounting Type
Top Plate
Capacity (Lb.)
800
Durometer
90D
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 4" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,200 lbs. (800 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.