4 Inch Phenolic Swivel Top Plate Caster Set with 2 Brakes 2 Rigid

  • Mfr # SCC-20S414-PHS-TLB-2-R-2

  • Zoro # G905429354


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Series
Series #20
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
300
Mounting Height
5-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S414-PHS-TLB-2-R-2
Zoro #
G905429354
UPC #
670533917313
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Series
Series #20
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
300
Material
Phenolic
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Caster Swivel Lock Type
2 casters with top lock brakes
Features
2 casters with top lock brakes
Caster Temp. Range
-50 degrees F to 250 degrees F
Durometer
90D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 1-1/4" wide phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.