4 Inch Phenolic Wheel Swivel Top Plate Caster Set with Brake

  • Mfr # SCC-20S414-PHS-TLB-TP2-4

  • Zoro # G905429552


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Capacity (Lb.)
1200
Plate Size
3-1/8" x 4-1/8"
Caster Temp. Range
-50 degrees F to 250 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S414-PHS-TLB-TP2-4
Zoro #
G905429552
UPC #
734005068023
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Plate Size
3-1/8" x 4-1/8"
Mounting Height
5-1/8"
Bolt Size
5/16" (hardware not included)
Size
4" x 1-1/4"

Details

Capacity (Lb.)
1200
Caster Temp. Range
-50 degrees F to 250 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Durometer
90D
Material
Phenolic
Caster Swivel Lock Type
Top Lock Brake
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Type
(4) Swivel casters w/ top lock brakes
Series
Series #20
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.