4 Inch Phenolic Wheel with Large Top Plate Swivel Caster, 4PK

  • Mfr # SCC-30CS420-PHR-TP3-4

  • Zoro # G605429715


product price: $161.99
/pk 4, $40.50/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4
Wheel Width
2
Caster Temp. Range
-50 degrees F to 250 degrees F
Type
Swivel caster
Plate Size
5" x 5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS420-PHR-TP3-4
Zoro #
G605429715
UPC #
11586600942
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
5" x 5-1/2"
Mounting Height
5-5/8"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"

Details

Caster Temp. Range
-50 degrees F to 250 degrees F
Type
Swivel caster
Series
Series #30
Durometer
90D
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
4-1/8" x 4-1/2"
Caster Mounting Type
Top Plate
Material
Phenolic
Capacity (Lb.)
3200
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 4" diameter by 2" wide phenolic wheels capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster). These casters feature an extra large top plate that is 5" x 5-1/2" overall and has a bolt hole spacing of 4-1/8" x 4-1/2". When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.