Zoro Homepage

4 Inch Phenolic Wheel with Large Top Plate Swivel Caster

  • Mfr # SCC-30CS420-PHR-TP3

  • Zoro # G805429645


product price: $45.25
/ea

Key Features

Wheel Dia.
4
Wheel Width
2
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
4-1/8" x 4-1/2"
Mounting Height
5-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS420-PHR-TP3
Zoro #
G805429645
UPC #
11586600935
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
5" x 5-1/2"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"

Details

Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
4-1/8" x 4-1/2"
Capacity (Lb.)
800
Caster Temp. Range
-50 degrees F to 250 degrees F
Type
Swivel caster
Finish
Bright Zinc Plated Finish
Series
Series #30
Material
Phenolic
Durometer
90D
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide black phenolic wheel capable of supporting 800 lbs. per caster. This caster features an extra large top plate that is 5" x 5-1/2" overall and has a bolt hole spacing of 4-1/8" x 4-1/2". When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.