
4 Inch Poly on Cast Iron Caster Set with Ball Bearing and Brakes/Swivel Locks
Mfr # SCC-35S420-PUB-RS-SLB-BSL-4
Zoro # G905434389
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
2
Durometer
95A
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S420-PUB-RS-SLB-BSL-4
Zoro #
G905434389
UPC #
11586595385
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4-1/2" x 6-1/4"
Size
4" x 2"
Bolt Size
1/2" (hardware not included)
Details
Durometer
95A
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
Caster Mounting Type
Top Plate
Type
(4) Swivel caster w/side lock brake & bolt on swivel lock
Finish
Bright Zinc Plated Finish
Series
Series#35
Caster Temp. Range
-40 degrees F to 180 degrees F
Material
Polyurethane on Cast Iron
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Capacity (Lb.)
2800
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 4" diameter by 2" wide polyurethane on cast iron wheels with side lock brakes and bolt on swivel locks and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.