
4 Inch Polyurethane Caster Set with Ball Bearing 4 Brake and 2 Swivel Lock SCC
Mfr # SCC-35S420-PPUB-SLB-BSL-2-SLB-2
Zoro # G905439957
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Caster Mounting Type
Top Plate
Material
Polyurethane on Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S420-PPUB-SLB-BSL-2-SLB-2
Zoro #
G905439957
UPC #
11586594104
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Details
Caster Mounting Type
Top Plate
Material
Polyurethane on Polyolefin
Series
Series#35
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 4" diameter by 2" wide polyurethane on polyolefin wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyurethane wheel casters. The Service Caster Series #35 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.