
4 Inch Polyurethane Wheel with 3/4 Inch NPT Pipe Thread Stem Swivel Caster, 4PK
Mfr # SCC-PS20S414-PPUB-34NPT-GRY-4
Zoro # G605417897
product price: $133.99
/pk 4, $33.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Pipe Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
0.625
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-PS20S414-PPUB-34NPT-GRY-4
Zoro #
G605417897
UPC #
011586601024
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
0.625
Stem Dia.
3/4"
Wheel Dia.
4
Size
4" x 1-1/4"
Details
Caster Stem Type
Pipe Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Material
Polyurethane Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Includes
(4) swivel casters
Durometer
60D
Finish
Bright Zinc Plated Finish
Load Capacity
1400
Model
Series #20
Thread Pitch
14
Mounting Type
Pipe Threaded Stem
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters with 4” diameter by 1-1/4” wide gray polyurethane wheels and 3/4” NPT pipe threaded stems. Supports a total weight of 1,200 lbs. (300 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 3/4” pipe threaded stem polyurethane casters. The Service Caster Series #20 3/4" pipe threaded stem casters are ideal for racks, shelving, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.