
4 Inch Red Poly on Cast Iron Caster with Ball Bearing and Brake/Swivel Lock SCC
Mfr # SCC-30CS420-PUB-RS-TLB-BSL
Zoro # G905437984
product price:Â $74.15
/eaKey Features
Wheel Dia.
4
Wheel Width
2
Caster Temp. Range
-40 degrees F to 180 degrees F
Series
Series #30
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS420-PUB-RS-TLB-BSL
Zoro #
G905437984
UPC #
11586570627
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Caster Temp. Range
-40 degrees F to 180 degrees F
Series
Series #30
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
700
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Durometer
95A
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
Swivel caster w/top lock brake & bolt on swivel lock
Caster Mounting Type
Top Plate
Material
Polyurethane on Cast Iron
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide red polyurethane on cast iron wheel and maintenance free precision ball wheel bearings with a side lock brake & bolt on swivel lock capable of supporting 700 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.