4 Inch Rubber on Steel Caster Set with Roller Bearing 4 Swivel Lock and 2 Brake

  • Mfr # SCC-35S420-RSR-SLB-BSL-2-BSL-2

  • Zoro # G605435921


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber on Cast Iron
Wheel Width
2
Caster Mounting Type
Top Plate
Wheel Dia.
4
Series
Series#35
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S420-RSR-SLB-BSL-2-BSL-2
Zoro #
G605435921
UPC #
011586586611
Country of Origin
United States

Dimensions

Wheel Width
2
Wheel Dia.
4
Mounting Height
5-5/8"

Details

Material
Rubber on Cast Iron
Caster Mounting Type
Top Plate
Series
Series#35

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 4" diameter by 2" wide rubber on cast iron wheels capable of supporting a total weight of 1,600 lbs. (400 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.