Shop SERVICE CASTER
See all product information
Create Account
4 Inch Semi Steel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC
- Mfr # SCC-20S414-SSS-TLB-2-R-2
- Zoro # G905430664
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Material
Semi Steel Cast Iron
Mounting Height
5 1/8 in
Wheel Dia.
4 in
Caster Mounting Type
Top Plate
Features
2 Casters with Top Lock Brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20S414-SSS-TLB-2-R-2
- Zoro #
- G905430664
- UPC #
- 670533932637
- Country of Origin
- United States
- Material
- Semi Steel Cast Iron
- Caster Mounting Type
- Top Plate
- Features
- 2 Casters with Top Lock Brakes
- Series
- Series #20
Dimensions
- Mounting Height
- 5 1/8 in
- Wheel Dia.
- 4 in
- Wheel Width
- 1.25 in
Description
Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 1-1/4" wide semi steel cast iron wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.