4 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC
- Mfr # SCC-TSTTL20S415-SSR-58212
- Zoro # G707383977
product price:Â
$
76.35
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/2"
Mounting Height
5-1/8"
Wheel/Tread Material
Semi Steel Cast Iron
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TSTTL20S415-SSR-58212
- Zoro #
- G707383977
- UPC #
- 734005113907
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1-1/2"
- Mounting Height
- 5-1/8"
- Stem Length
- 2-1/2"
- Thread Size
- 5/8"-11 x 2-1/2" Threaded Stem
- Wheel Dia.
- 4"
- Stem Dia.
- 5/8"
- Thread Length
- 2-1/2"
Details
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Semi Steel Cast Iron
- Caster Brake Type
- Total Lock Brake
- Wheel Bearing Type
- Roller Bearing
- Model
- Series #20
- Finish
- Bright Zinc Plated Finish
- Mounting Type
- Threaded Stem
- Load Capacity
- 300
- Wheel Color
- Silver
- Caster Sub-Type
- Swivel
- Durometer
- 90D
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Thread Pitch
- 11
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 112 wide semi steel cast iron wheel and a 58 threaded stem with total lock brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 roller bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels The roller bearing is capable of carrying greater loads while also providing smoother rolling motion It has a split outer race shell into which the roller assembly is inserted Combination sealthrust retainer washers protect the bearing from dirt, water, and chemicals They also help absorb thrust friction Note roller bearing must be used with hardened spanner bushing or hardened shaft Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.