
4 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster Set
Mfr # SCC-SQ20S414-SRS-34-4
Zoro # G905417863
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SQ20S414-SRS-34-4
Zoro #
G905417863
UPC #
011586607101
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Stem Dia.
3/4"
Wheel Dia.
4
Size
4" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Plain Bore
Durometer
70-80 Shore A
Material
Soft Rubber
Includes
(4) swivel casters
Caster Temp. Range
-40 degrees F to 160 degrees F
Load Capacity
800
Finish
Bright Zinc Plated Finish
Mounting Type
Square Stem
Model
Series #20
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 4” diameter by 1-1/4” wide black soft rubber wheels and a 3/4" square stems. Supports a total weight of 800lbs (200lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem soft rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.