4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC
- Mfr # SCC-TS20S414-SRS-PLB-58212-4
- Zoro # G707384295
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Soft Rubber
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TS20S414-SRS-PLB-58212-4
- Zoro #
- G707384295
- UPC #
- 734005112849
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Soft Rubber
- Caster Brake Type
- Posi Lock Brake
- Wheel Bearing Type
- Plain Bore
- Finish
- Bright Zinc Plated Finish
- Wheel Color
- Black
- Load Capacity
- 800
- Mounting Type
- Threaded Stem
- Model
- Series #20
- Thread Pitch
- 11
- Durometer
- 70-80 Shore A
- Caster Sub-Type
- 4 Swivel
- Caster Temp. Range
- -45 degrees F to 550 degrees F
Dimensions
- Wheel Width
- 1-1/4"
- Mounting Height
- 5-1/8"
- Stem Length
- 2-1/2"
- Thread Size
- 5/8"-11 x 2-1/2" Threaded Stem
- Thread Length
- 2-1/2"
- Stem Dia.
- 5/8"
- Wheel Dia.
- 4"
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with posi lock brakes, 4 diameter by 114 wide soft rubber wheels Supports a total weight of 800lbs 200lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.