Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Inch Soft Rubber Wheel Swivel Top Plate Caster Set

  • Mfr # SCC-20S414-SRS-TP3-4

  • Zoro # G705430680


product price: $68.49
/ea

Key Features

Wheel Dia.
4
Wheel Width
1.25
Plate Size
4" x 4-1/2"
Caster Temp. Range
-40 degrees F to 160 degrees F
Capacity (Lb.)
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S414-SRS-TP3-4
Zoro #
G705430680
UPC #
734005066579
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Plate Size
4" x 4-1/2"
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Bolt Size
3/8" (hardware not included)

Details

Caster Temp. Range
-40 degrees F to 160 degrees F
Capacity (Lb.)
800
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Material
Soft Rubber
Durometer
70-80 Shore A
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #20
Type
(4) Swivel casters
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 800lbs (200lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.