
4 Inch Soft Rubber Wheel Swivel Top Plate Caster with Brake
Mfr # SCC-20S414-SRS-TLB-TP2
Zoro # G705430383
product price:Â $25.79
/eaKey Features
Wheel Width
1.25
Plate Size
3-1/8" x 4-1/8"
Caster Mounting Type
Top Plate
Series
Series #20
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S414-SRS-TLB-TP2
Zoro #
G705430383
UPC #
734005066241
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Plate Size
3-1/8" x 4-1/8"
Mounting Height
5-1/8"
Bolt Size
5/16" (hardware not included)
Size
4" x 1-1/4"
Details
Caster Mounting Type
Top Plate
Series
Series #20
Finish
Bright Zinc Plated Finish
Durometer
70-80 Shore A
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Capacity (Lb.)
200
Caster Temp. Range
-40 degrees F to 160 degrees F
Type
Swivel caster w/top lock brake
Caster Swivel Lock Type
Top Lock Brake
Material
Soft Rubber
Bearing Type
Plain Bore
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide soft rubber wheel and a top locking brake capable of supporting 200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.