Shop SERVICE CASTER

4 Inch SS Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set Brake SCC

  • Mfr # SCC-SSTS20S414-HRS-TLB-381615-4
  • Zoro # G905420863

product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-SSTS20S414-HRS-TLB-381615-4
Zoro #
G905420863
UPC #
011586528536
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Stem Dia.
3/8"
Wheel Dia.
4
Size
4" x 1-1/4"
Thread Length
1.5

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Includes
(4) swivel casters w/ top lock brakes
Finish
Polished Stainless Steel
Durometer
55D
Load Capacity
300
Caster Swivel Lock Type
Top lock brake
Features
Top lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Hard Rubber
Mounting Type
Threaded Stem
Thread Pitch
16
Model
Series #20

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 3/8" threaded stem casters with top lock brakes, 4” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.