
4 Inch SS Hard Rubber Wheel Swivel Bolt Hole Caster Set
Mfr # SCC-SSBH20S414-HRS-4
Zoro # G905433238
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
5-1/8"
Caster Mounting Type
Bolt Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSBH20S414-HRS-4
Zoro #
G905433238
UPC #
11586527928
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Details
Wheel Bearing Type
Plain Bore
Caster Mounting Type
Bolt Hole
Series
Series #20
Finish
Polished Stainless Steel
Type
(4) swivel casters
Load Capacity
300
Caster Temp. Range
-40 degrees F to 160 degrees F
Durometer
55D
Material
Hard Rubber
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, four (4) swivel bolt hole casters with 4” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.