4 Inch SS Nylon Wheel Swivel 3/8 Inch Threaded Stem Caster with Total Lock Brake
- Mfr # SCC-SSTSTTL20S414-NYS-381615
- Zoro # G905425028
product price:Â
$
87.65
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSTSTTL20S414-NYS-381615
- Zoro #
- G905425028
- UPC #
- 670533913070
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Includes
- swivel caster w/ total lock brake
- Durometer
- 75D
- Caster Temp. Range
- -40 degrees F to 210 degrees F
- Caster Swivel Lock Type
- Total lock brake
- Load Capacity
- 300
- Finish
- Polished Stainless Steel
- Material
- Nylon
- Features
- Total lock brake
- Model
- Series #20
- Thread Pitch
- 16
- Mounting Type
- Threaded Stem
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 5-1/8"
- Stem Length
- 1.5
- Wheel Dia.
- 4
- Stem Dia.
- 3/8"
- Thread Length
- 1.5
- Size
- 4" x 1-1/4"
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide nylon wheel and a 3/8" threaded stem with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.