
4 Inch SS Red Polyurethane Wheel Rigid Top Plate Caster
Mfr # SCC-SS20R414-PPUB-RED
Zoro # G505429426
product price: $45.99
/eaKey Features
Wheel Dia.
4
Wheel Width
1.25
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Plate Size
2-1/2" x 3-5/8"
Material
Polyurethane tread on polyolefin core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS20R414-PPUB-RED
Zoro #
G505429426
UPC #
670533854205
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Polyurethane tread on polyolefin core
Caster Mounting Type
Top Plate
Finish
Polished stainless steel
Series
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Rigid caster
Durometer
60D
Capacity (Lb.)
350
Bearing Type
Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 4" diameter by 1-1/4" wide red polyurethane wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.