4 Inch SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Set

  • Mfr # SCC-SS20S414-TPRB-4

  • Zoro # G905430923


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Thermoplastic Rubber
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS20S414-TPRB-4
Zoro #
G905430923
UPC #
011586543423
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Thermoplastic Rubber
Durometer
75A
Caster Mounting Type
Top Plate
Type
(4) swivel casters
Capacity (Lb.)
1000
Series
Series #20
Finish
Polished Stainless Steel
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with 4” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.