
4 Inch SS Thermoplastic Rubber Wheel Top Plate Caster Lock Brake 2 Rigid, 2PK
Mfr # SCC-SSTTL20S414-TPRB-2-R-2
Zoro # G705432264
product price: $248.99
/pk 2, $124.50/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Series
Series #20
Material
Thermoplastic Rubber
Caster Mounting Type
Top Plate
Finish
Polished stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTTL20S414-TPRB-2-R-2
Zoro #
G705432264
UPC #
670533929644
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Series
Series #20
Material
Thermoplastic Rubber
Caster Mounting Type
Top Plate
Finish
Polished stainless steel
Caster Swivel Lock Type
2 casters with total lock brakes
Features
2 casters with total lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
1000
Type
(2) swivel casters w/total lock brakes & (2) rigid casters
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 4” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.