4 Inch Thermoplastic Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC

  • Mfr # SCC-35S420-TPRBD-2-R-2

  • Zoro # G905436109


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Material
Thermoplastic Rubber on Polyolefin
Caster Temp. Range
-20 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S420-TPRBD-2-R-2
Zoro #
G905436109
UPC #
011586598799
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
4" x 2"

Details

Material
Thermoplastic Rubber on Polyolefin
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series#35
Capacity (Lb.)
1200
Durometer
75A
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Type
(2) swivel casters & (2) rigid casters
Finish
Bright Zinc Plated Finish
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel and two (2) rigid casters, with 4" diameter by 2" wide thermoplastic rubber donut tread wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.