4 Inch Thermoplastic Rubber Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC

  • Mfr # SCC-30CS420-TPRRF-TLB-2-R420-2

  • Zoro # G905434068


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
2 casters with top lock brakes
Caster Swivel Lock Type
(2) Top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS420-TPRRF-TLB-2-R420-2
Zoro #
G905434068
UPC #
670533879499
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)

Details

Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
2 casters with top lock brakes
Caster Swivel Lock Type
(2) Top lock brakes
Capacity (Lb.)
300
Material
Thermoplastic Rubber Flat Tread on Polyolefin Core
Finish
Bright Zinc Plated Finish
Durometer
75A
Caster Mounting Type
Top Plate
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Series
Series #30
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters with a 4" diameter, 2" wide thermoplastic rubber tread on polyolefin core wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with top locking brakes . Supports 1200 total pounds (lbs) at 300 pounds (lbs) per caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.