
4 Inch Thermoplastic Rubber Wheel Rigid Caster with Roller Bearing SCC
Mfr # SCC-30R420-TPRRD
Zoro # G505434413
product price: $35.69
/eaKey Features
Wheel Dia.
4
Wheel Width
2
Capacity (Lb.)
300
Mounting Height
5-5/8"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30R420-TPRRD
Zoro #
G505434413
UPC #
670533879109
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Capacity (Lb.)
300
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #30
Material
Thermoplastic Rubber Donut Tread on Polyolefin Core
Type
Rigid caster
Caster Mounting Type
Top Plate
Durometer
75A
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 4" diameter, 2" wide thermoplastic rubber donut tread on polyolefin core wheel. Supports 300 pounds (lbs) per caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.