Shop SERVICE CASTER
See all product information
Create Account
4 Inch Thermoplastic Rubber Wheel Rigid Top Plate Caster
- Mfr # SCC-20R414-TPRB-TP3
- Zoro # G505430248
product price:Â
$
23.59
/ea
Key Features
Caster Mounting Type
Top Plate
Wheel Dia.
4 in
Material
Thermoplastic Rubber
Wheel Width
1.25 in
Series
Series #20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20R414-TPRB-TP3
- Zoro #
- G505430248
- UPC #
- 734005065268
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Material
- Thermoplastic Rubber
- Series
- Series #20
Dimensions
- Wheel Dia.
- 4 in
- Wheel Width
- 1.25 in
- Mounting Height
- 5 1/8 in
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 4" diameter by 1-1/4" wide thermoplastic Rubber wheel capable of supporting 250lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.