
4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-20S414-TPRB-TLB-TP3-4
Zoro # G305431278
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Material
Thermoplastic Rubber
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
1000
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S414-TPRB-TLB-TP3-4
Zoro #
G305431278
UPC #
734005065305
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Plate Size
4" x 4-1/2"
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Bolt Size
3/8" (hardware not included)
Details
Material
Thermoplastic Rubber
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
1000
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Top Lock Brake
Caster Mounting Type
Top Plate
Series
Series #20
Type
(4) Swivel casters w/ top lock brakes
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Bearing Type
Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide thermoplastic Rubber wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.