Shop SERVICE CASTER
See all product information
Create Account
4 Inch Thermoplastic Wheel with 3/4 Inch NPT Pipe Thread Stem Swivel Caster, 4PK
- Mfr # SCC-PS20S414-TPRB-34NPT-4
- Zoro # G905417856
product price:
$
129.99
/pk of 4, $32.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Pipe Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
0.625
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-PS20S414-TPRB-34NPT-4
- Zoro #
- G905417856
- UPC #
- 011586601048
- Country of Origin
- United States
- Caster Stem Type
- Pipe Threaded Stem
- Wheel Bearing Type
- Precision Ball Bearing
- Finish
- Bright Zinc Plated Finish
- Includes
- (4) swivel casters
- Load Capacity
- 1000
- Durometer
- 75A
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Material
- Thermoplastic Rubber Tread on Polyolefin Core
- Model
- Series #20
- Thread Pitch
- 14
- Mounting Type
- Pipe Threaded Stem
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 5-1/8"
- Stem Length
- 0.625
- Wheel Dia.
- 4
- Stem Dia.
- 3/4"
- Size
- 4" x 1-1/4"
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters with 4” diameter by 1-1/4” wide gray thermoplastic rubber wheels and 3/4” NPT pipe threaded stems. Supports a total weight of 760 lbs. (190 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 3/4” pipe threaded stem thermoplastic rubber casters. The Service Caster Series #20 3/4" pipe threaded stem casters are ideal for racks, shelving, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.