4'' Red Poly Swivel 1-5/8'' Expanding Stem Caster Set with Brake, 4PK
- Mfr # SCC-EX20S414-PPUB-RED-PLB-158-4
- Zoro # G111339409
product price:Â
$
181.99
/pk of 4, $45.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding Adapter Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
2-11/16 in
Caster Brake Type
4 Casters with posi lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-EX20S414-PPUB-RED-PLB-158-4
- Zoro #
- G111339409
- UPC #
- 734005182507
- Country of Origin
- United States
Dimensions
- Mounting Height
- 5-1/8 in
- Stem Length
- 2-11/16 in
- Stem Dia.
- 1-5/8 in
Details
- Caster Stem Type
- Expanding Adapter Stem
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Caster Brake Type
- 4 Casters with posi lock brakes
- Wheel Bearing Type
- Precision Ball Bearing
- Mounting Type
- Expanding Adapter Stem
- Model
- Series #20
- Finish
- Bright Zinc Plated Finish
- Durometer
- 60D
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Features
- 4 Casters with posi lock brakes
- Load Capacity
- 1400 lbs.
Description
Listing is for a set of four 4 Service Caster Series #20 1-5/8'' expanding stem swivel casters with 4'' diameter by 1-1/4'' wide red polyurethane wheels and posi locking brakes capable of supporting a total weight of 1,400 lbs. 350 lbs./caster.. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem red polyurethane wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a red polyurethane wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.